- Compact 1/2", 18V Cordless Drill/Driver Kit
- 1700 RPM Max
- 2-Speed
- Plastic, Single Sleeve Chuck Type
features
- Does not contain any ozone-depleting substances
- Compact design allows user to get into tight spaces
- Lightweight design minimizes user fatigue
- Single-sleeve ratcheting chuck reduces bit slippage
- Dual speed range (0 to 500/0 to 1,700 rpm) delivers optimal performance
- High performance, frameless motor delivers maximum power and durability
- LED work light provides increased visibility in confined spaces
includes
- One hour charger
- Two 18 V batteries
- Screwdriver bit
- Heavy-duty kit box
| Max. Watts Out | 410 |
| Speeds | 2-Speed |
| Cordless | Yes |
| Voltage Rating | 18 |
| RPM [Max] | 1700 rpm |
| Chuck Capacity | 1/2 in |
| Weight | 12.7 LB |
| EAN or UPC | 28877587851 |

