- 1/2" Capacity
- Cordless
- 18 V
- 1700 RPM Max
- Hammer - Drill
features
- Compact size and weight allow access into tighter areas and reduce user fatigue
- High performance, frameless motor delivers maximum power and durability
- Dual speed range (0 to 500/0 to 1,700 rpm) delivers optimal performance
- LED work light provides increased visibility in confined spaces
- Single-sleeve ratcheting chuck reduces bit slippage
includes
- One hour charger
- Two 18 V batteries
- Screwdriver bit
- Heavy-duty kit box
| Battery Capacity (Amp-Hrs) | 1.7 |
| Max. Watts Out | 410 |
| Type | Hammer-Drill |
| Capacity, in | 0.5 in |
| Cordless | Yes |
| Tool Wt. | 4.9 lb |
| Blows/Impacts Per Minute | 29000 blows/min |
| RPM [Max] | 1700 rpm |
| Gear Train | Double |
| Voltage Rating | 18 |
| Length | 8.700 in |
| Weight | 12.7 LB |
| EAN or UPC | 28877590233 |

