- Compact 1/2", 14.4V Cordless Drill/Driver Kit
- 1450 RPM Max
- 2-Speed
- Plastic, Single Sleeve Chuck Type
features
- Compact size: allows users to fit into tight spaces
- High performance frameless motor delivers maximum power of 300 unit watts out
- LED work light provides increased visibility in confined spaces
- Three-year limited warranty/one-year free service contract
- Lightweight design (4.3 lb) minimizes user fatigue
- 1/2'' single sleeve ratcheting chuck reduces bit slippage
- Dual speed range 0 to 400/0 to 1,450 rpm delivers optimal performance
includes
- One hour charger
- Two 14.4 V batteries
- Kit box
| Cordless | Yes |
| Voltage Rating | 14.4 |
| Chuck Capacity | 1/2 in |
| RPM [Max] | 1450 rpm |
| Max. Watts Out | 300 |
| Speeds | 2-Speed |
| Weight | 10.5 LB |
| EAN or UPC | 28877587868 |

