- Compact 3/8", 12V Cordless Drill/Driver Kit
- 1450 RPM Max
- 2-Speed
- Plastic, Single Sleeve Chuck Type
features
- High performance frameless motor delivers maximum power of 200 unit watts out
- LED work light provides increased visibility in confined spaces
- Compact size allows users to fit into tight spaces
- Lightweight design (3.8 lb) minimizes user fatigue
- 3/8" ratcheting chuck reduces bit slippage
- Dual speed range 0 to 400/0 to 1,450 rpm delivers optimal performance
| Voltage Rating | 12 |
| Max. Watts Out | 200 |
| Chuck Size | 3/8 in |
| Handle Type | Pistol |
| Speeds | 2-Speed |
| RPM [Max] | 1450 rpm |
| Cordless | Yes |
| Chuck Type | Plastic, Single Sleeve Ratcheting |
| Type | Drill/Driver |
| Weight | 9.875 LB |
| EAN or UPC | 28877590240 |

