- Compact 3/8", 12V Cordless Drill/Driver Kit w/ Vehicle Charger
- 1450 RPM Max
- 2-Speed
- Plastic, Single Sleeve Chuck Type
| Voltage Rating | 12 |
| Speeds | 2-Speed |
| Cordless | Yes |
| RPM [Max] | 1450 rpm |
| Max. Watts Out | 200 |
| Chuck Capacity | 3/8 in |
| Weight | 9.875 LB |
| EAN or UPC | 28877590257 |

