- Heavy-Duty 3/8" 9.6V Cordless Drill/Driver Kit
- 1100 RPM Max
- 2-Speed
| Cordless | Yes |
| Speeds | 2-Speed |
| Voltage Rating | 9.6 V |
| Chuck Capacity | 3/8 in |
| RPM [Max] | 1100 rpm |
| Weight | 8.0 LB |
| EAN or UPC | 28877547879 |
| Cordless | Yes |
| Speeds | 2-Speed |
| Voltage Rating | 9.6 V |
| Chuck Capacity | 3/8 in |
| RPM [Max] | 1100 rpm |
| Weight | 8.0 LB |
| EAN or UPC | 28877547879 |