- Heavy-Duty 1/2" 36V Cordless Impact Wrench Kit w/ NANO Technology
features
- DeWalt® built high torque, high efficiency motor with replaceable brushes delivers maximum performance in all fastening applications
- Patented all-metal anvil provides durability and prevents shearing
- Anti-slip, comfort grip provides increased comfort and control
- Preferred rocker switch design for fast and easy forward and reverse
- High speed all-metal transmission delivers 1,400 rpm for increased productivity
- DeWalt® exclusive lithium ion cells offer long battery life and durability: 2,000 recharges
| Battery Type | Li-Ion |
| Torque [Max] | 3900 in lb, 325 ft lb |
| No. of Pieces | N/A |
| Tool Wt. | 7.5 lb |
| Cordless | Yes |
| Impacts Per Minute | 2500 ipm |
| Voltage Rating | 36 |
| Drive Size | 1/2 in |
| Blows/Impacts Per Minute | 2500 ipm |
| Power Source | Rechargeable Lithium Ion Battery |
| Battery Included | Yes |
| RPM [Max] | 1400 rpm |
| Type | Impact Wrench |
| Weight | 17.25 LB |
| EAN or UPC | 28877529974 |
-
Eco-Friendly


