- Heavy-Duty 28V 1/2" High Performance Impact Wrench Kit w/ NANO Technology
- 2400 RPM Max No Load Speed
| Drive Size | 1/2 in |
| No. of Pieces | N/A |
| Tool Wt. | 5 lb |
| Blows/Impacts Per Minute | 3000 ipm |
| Torque [Max] | 1920 in lb |
| Voltage Rating | 28 |
| Type | Impact Wrench |
| Weight | 14.21 LB |
| EAN or UPC | 28877529967 |
-
Eco-Friendly


