- 14.4 Volts
- 145 ft/lbs Torque
- 1/2 in Drive Impact Wrench
features
- Heavy-duty motor provides long life under continuous heavy use conditions
- Faster application speed
- Durable all-metal gear case and transmission provide jobsite-tough durability
- Torque provides power to perform a wide range of fastening applications
- Variable-speed trigger and electric brake provide control for tightening and loosening fasteners
- Heavy-duty impact mechanism directs torque to fastener without kickback
- Compatible with DeWALT® 18 V tools
includes
- One hour charger
- Two 18 V XRP™ batteries
- Heavy-duty kit box
| Impacts Per Minute | 2700 ipm |
| Cordless | Yes |
| RPM [Max] | 2400 rpm |
| Drive Size | 1/2 in |
| Torque | 145 ft lb |
| Voltage Rating | 18 |
| Weight | 11.8 LB |
| EAN or UPC | 885911006071 |

