- Heavy-Duty 18V 1/2" High Preformance Impace Wrench Kit
- 1920 in/lbs of Max Torque
- 3000 IPM Max
- 2,100 RPM Max
features
- Faster application speed
- Durable all-metal gear case and transmission provide jobsite-tough durability
- Torque provides power to perform a wide range of fastening applications
- Variable-speed trigger and electric brake provide control for tightening and loosening fasteners
- Heavy-duty impact mechanism directs torque to fastener without kickback
- Compatible with DeWALT® 18 V tools
- Heavy-duty motor provides long life under continuous heavy use conditions
includes
- One hour charger
- Two 18 V XRP™ batteries
- Heavy-duty kit box
| Voltage Rating | 18 |
| Torque | 160 ft lb |
| Impacts Per Minute | 3000 ipm |
| Length | 7 5/8 in |
| Drive Size | 1/2 in |
| Cordless | Yes |
| RPM [Max] | 2100 rpm |
| Weight | 12.54 LB |
| EAN or UPC | 885911006170 |

