- Heavy-Duty Cordless Impact Wrench
- 1/2" Drive
- 18 V
- 145 ft-lb of Torque
- 2,700 ipm
features
- Frameless motor for extended tool durability and life
- Compact size and weight allow access into tighter areas and reduce user fatigue
- Faster application speed
- Replaceable brushes for increased serviceability
- Textured, anti-slip top and body grip provide ultimate comfort and control during use
- Durable, magnesium gear case and all-metal transmission for extended durability
- Heavy-duty impact mechanism directs torque to fastener without kickback
- DeWALT® exclusive NANO™ phosphate Li-Ion cells offer long battery life and durability: 2,000 recharges
includes
- One hour charger
- Two 18 V batteries with NANO Technology
- Heavy-duty kit box
| Cordless | Yes |
| Voltage Rating | 18 |
| Length | 5 3/4 in |
| Impacts Per Minute | 2700 ipm |
| Torque | 145 ft lb |
| RPM [Max] | 2400 rpm |
| Drive Size | 1/2 in |
| Weight | 10.22 LB |
| EAN or UPC | 885911074032 |
-
No Air Shipping


