- 18V Cordless Impact Wrench
- 2,700 ipm
- 3/8" Drive Size
- 1,500 in lbs of Torque
- 2,400 Maximum rpm
features
- Textured, anti-slip top and body grip provide ultimate comfort and control during use
- Compact size and weight allow access into tighter areas and reduce user fatigue
- Durable, magnesium gear case and all-metal transmission for extended durability
- Heavy-duty impact mechanism directs torque to fastener without kickback
- Performs a wide range of fastening applications
- Faster application speed
- Replaceable brushes for increased serviceability
- Frameless motor for extended tool durability and life
includes
- One hour charger
- Two 18 V XRP™ batteries
- Heavy-duty kit box
| Voltage Rating | 18 |
| RPM [Max] | 2400 rpm |
| Drive Size | 3/8 in |
| Torque | 1500 in lb |
| Length | 5 3/4 in |
| Cordless | Yes |
| Impacts Per Minute | 2700 ipm |
| Weight | 11.8 LB |
| EAN or UPC | 885911074056 |

