- 18 Volts
- 111 ft/lbs Torque
- 1/4 in Drive Impact Wrench
features
- Frameless motor for extended tool durability and life
- Compact size and weight allow access into tighter areas and reduce user fatigue
- Faster application speed
- Replaceable brushes for increased serviceability
- Textured, anti-slip top and body grip provide ultimate comfort and control during use
includes
- One hour charger
- Two 18 V XRP™ batteries
- Heavy-duty kit box
| Impacts Per Minute | 2700 ipm |
| Drive Size | 1/4 in |
| Voltage Rating | 18 |
| Cordless | Yes |
| RPM [Max] | 2400 rpm |
| Torque | 111 ft lb |
| Weight | 11.8 LB |
| EAN or UPC | 885911006095 |

