- 18 Volts
- 111 ft/lbs Torque
- 1/4 in Drive Impact Wrench
features
- Frameless motor for extended tool durability and life
- Compact size and weight allow access into tighter areas and reduce user fatigue
- Faster application speed
- Replaceable brushes for increased serviceability
- Textured, anti-slip top and body grip provide ultimate comfort and control during use
- Durable, magnesium gear case and all-metal transmission for extended durability
- Heavy-duty impact mechanism directs torque to fastener without kickback
- DeWALT® exclusive NANO™ phosphate Li-Ion cells offer long battery life and durability: 2,000 recharges
includes
- One hour charger
- Two 18 V batteries with NANO Technology
- Heavy-duty kit box
| Cordless | Yes |
| RPM [Max] | 2400 rpm |
| Drive Size | 1/4 in |
| Torque | 111 ft lb |
| Voltage Rating | 18 |
| Impacts Per Minute | 2700 ipm |
| Weight | 10.54 LB |
| EAN or UPC | 885911007832 |
-
No Air Shipping


