- Heavy-Duty 1/2" 14.4V Impact Wrench Kit
- 1620 in/lbs of Max Torque
- 2700 IPM Max
- 400 RPM Max No Load Speed
features
- 1,620 in lbs of torque to perform a wide range of fastening applications
- 0 to 2,400 rpm (0 to 2,700 ipm) for faster application speed
- Compact size and lightweight design allows user to get into tight spaces when performing applications
- Frameless motor with replaceable brushes for extended tool durability and life
- Heavy-duty impact mechanism directs torque to fastener without kickback
- Three-year limited warranty/one-year free service contract/two-year free service contract on XRP™ batteries
- Replaceable brushes for increased serviceability
- Textured, anti-slip top and body grip provide ultimate comfort and control during use
- Durable, magnesium gear case and all-metal transmission for extended durability
includes
- One hour charger
- Two 14.4 V XRP™ batteries
- Kit box
| Drive Size | 1/2 in |
| Torque | 1620 in lb |
| Length | 5 3/4 in |
| Cordless | Yes |
| Voltage Rating | 14.4 |
| Impacts Per Minute | 700 ipm |
| RPM [Max] | 400 rpm |
| Weight | 10.46 LB |
| EAN or UPC | 885911006118 |

