- Heavy-Duty 1/4", 14.4V Compact Impact Driver Kit
- 2400 RPM Max Torque
- 1240 in-lbs
- 1/4" Hex Shank Quick Release Chuck
features
- 0 to 2,400 rpm/0 to 2,700 ipm for faster application speed
- Replaceable brushes for increased serviceability
- Durable magnesium gear case and all-metal transmission for extended durability
- Heavy-duty impact mechanism directs torque to fastener without kick back
- Three-year limited warranty/one-year free service contract/two-year free service contract on XRP™ batteries
- Textured ant-slip comfort grip provides maximum comfort and control
- Compact size and lightweight design allows user to get into tight spaces when performing applications
- 1,240 in lbs of torque to perform a wide range of fastening applications
- Frameless motor with replaceable brushes for extended tool durability and life
includes
- One hour charger
- Two 14.4 V XRP™ batteries
- Kit box
| Cordless | No |
| Speeds | 2-Speed |
| RPM [Max] | 2400 rpm |
| Chuck Capacity | 1/4 in |
| Voltage Rating | 14.4 |
| Torque [Max] | 1240 in lb |
| Blows/Impacts Per Minute | 2700 blows/min |
| Weight | 10.46 LB |
| EAN or UPC | 885911006132 |

