- Heavy-Duty 1/2" 12V Impact Wrench Kit
- 1440 in/lbs of Max Torque
- 2700 IPM Max
- 2400 RPM No Load Speed Max
| Torque | 1440 in lb |
| Drive Size | 1/2 in |
| Voltage Rating | 12 |
| RPM [Max] | 2400 rpm |
| Cordless | Yes |
| Impacts Per Minute | 2700 ipm |
| Length | 5 3/4 in |
| Weight | 9.82 LB |
| Torque | 1440 in lb |
| Drive Size | 1/2 in |
| Voltage Rating | 12 |
| RPM [Max] | 2400 rpm |
| Cordless | Yes |
| Impacts Per Minute | 2700 ipm |
| Length | 5 3/4 in |
| Weight | 9.82 LB |