- Impact Wrench
- 3/8" Drive Size
- Pistol Handle
- 2,400 rpm Max
features
- Frameless motor with replaceable brushes for extended tool durability and life
- Compact size and lightweight design allows user to get into tight spaces when performing applications
- 1,260 in lb of torque to perform a wide range of fastening applications
- 0 to 2,400 rpm (0 to 2,700 ipm) for faster application speed
- Replaceable brushes for increased serviceability
- Textured, anti-slip top and body grip provide ultimate comfort and control during use
- Durable, magnesium gear case and all-metal transmission for extended durability
- Heavy-duty impact mechanism directs torque to fastener without kickback
| Torque | 1260 in lb |
| Handle Type | Pistol |
| Control Type | Trigger |
| Length | 5 3/4 in |
| Drive Size | 3/8 in |
| Socket Drive Size | 3/8 in |
| Cordless | Yes |
| Tool Wt. | 3.6 lb |
| Voltage Rating | 12, 12 V |
| Battery Included | Yes |
| Torque [Max] | 1260 in lb, 105 ft lb |
| RPM [Max] | 2400 rpm |
| Impacts Per Minute | 2700 ipm |
| Weight | 9.82 LB |
| EAN or UPC | 28877598703 |

