- Heavy-Duty 1/4", 12V Compact Impact Driver Kit
- 2400 RPM Max Torque
- 1150 in-lbs
- 1/4" Hex Shank Quick Release Chuck
features
- Textured, anti-slip top and body grip provide ultimate comfort and control during use
- Heavy-duty impact mechanism directs torque to fastener without kickback
- Frameless motor with replaceable brushes for extended tool durability and life
- Compact size and lightweight design allows user to get into tight spaces when performing applications
- 1,150 in lb of torque to perform a wide range of fastening applications
- 0 to 2,400 rpm (0 to 2,700 ipm) for faster application speed
- Replaceable brushes for increased serviceability
- Durable, magnesium gear case and all-metal transmission for extended durability
| Impacts Per Minute | 2700 ipm |
| Voltage Rating | 12 |
| Chuck Capacity | 1/4 in |
| Cordless | Yes |
| Torque [Max] | 1150 in lb, 96 ft lb |
| Speeds | 2-Speed |
| RPM [Max] | 2400 rpm |
| Blows/Impacts Per Minute | 2700 blows/min |
| Weight | 9.82 LB |
| EAN or UPC | 885911006156 |

