- Heavy-Duty 1/4", 9.6V Compact Impact Driver Kit
- 2400 RPM Max
- 960 in-lbs Torque
- 1/4" Hex Shank Quick Release Chuck
| Cordless | No |
| RPM [Max] | 2400 rpm |
| Speeds | 2-Speed |
| Blows/Impacts Per Minute | 2700 blows/min |
| Voltage Rating | 9.6 V |
| Chuck Capacity | 1/4 in |
| Torque [Max] | 960 in lb |
| Weight | 8.88 LB |
| EAN or UPC | 885911006194 |

