- Cordless Compact Li-Ion Hammerdrill Kit
- 1/2" Chuck
- 1600 rpm Max
features
- Heavy-duty 1/2" self-tightening chuck tightens throughout operation providing superior bit gripping strength
- Enhanced durability and reliability to withstand the jobsite environment and the most demanding applications
- DeWalt® built high power, high efficiency motor delivers 750 unit watts out of max power for superior performance in all drilling and fastening applications
- DeWalt® exclusive lithium ion cells offer long battery life and durability: 2,000 recharges
- Patented three-speed, all-metal transmission matches the speed to the application for optimal performance
- Anti-slip, comfort grip provides increased comfort and control
| Max. Watts Out | 750 |
| Tool Wt. | 6.75 lb |
| Cordless | Yes |
| BPM | 0 to 27,200 Max |
| Voltage Rating | 36 v |
| Type | Hammer Drill |
| RPM [Max] | 1600 rpm |
| Clutch Settings | 22 |
| Chuck Type | Metal, Ratcheting |
| Power Source | Li-ion Battery |
| Battery Type | Li-Ion |
| Chuck Size | 1/2 in |
| Weight | 16.72 LB |
| EAN or UPC | 885911009676 |
-
Eco-Friendly


