- Heavy-Duty 1/2" 28V Cordless Hammerdrill/Drill/Driver w/NANO Technology
- 1600 RPM Max
- 3-Speed
- 650 UWO Max Power
| RPM [Max] | 1600 rpm |
| Speeds | 3 |
| Cordless | Yes |
| Tool Wt. | 6.25 lb |
| Voltage Rating | 28 |
| Chuck Capacity | 1/2 in |
| Blows/Impacts Per Minute | 27200 blows/min |
| Weight | 16.3 LB |
| EAN or UPC | 28877529936 |
-
Eco-Friendly


