- 14.4V XRP™ Li-Ion Battery and 1 Hour Charger Unit
features
- The charger charges all DeWALT® 7.2 V to 18 V NiCd/NiMH/Li-Ion batteries (except Univolt batteries) so users need only one charger for multiple cordless products
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Compatible with DeWALT® 14.4 V tools
- DeWALT® exclusive NANO™ phosphate Li-Ion cells offer long battery life and durability: 2,000 recharges
- Lightweight design
| Type | Battery |
| Voltage Rating | 14.4 |
| Weight | 1.25 LB |
| EAN or UPC | 885911007917 |
-
No Air Shipping


