- 18 Volts
- Nano-Phosphate Lithium Ion
- Battery Pack
features
- Compatible with DeWALT® 18 V tools
- DeWALT® exclusive NANO™ phosphate Li-Ion cells offer long battery life and durability: 2,000 recharges
- Lightweight design - 1.5 lb
- same weight as a 12 V NiCad battery
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Requires NANO™ technology-compatible charger
- Does not contain any ozone-depleting substances
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Battery Capacity (Amp-Hrs) | 2.4 |
| Voltage Rating | 18 |
| Type | Nano-Phosphate Li-Ion |
| Weight | 1.7 LB |
| EAN or UPC | 885911007801 |
-
No Air Shipping


