- Heavy-Duty XRP 1/2", 18V Cordless Drill/Driver Kit
- 2000 RPM Max
- 3-Speed
- Metal, Single Sleeve Axial Locking Chuck Type
features
- High power, high efficiency motor delivers 480 unit watts out of max power for superior performance in all drilling and fastening applications
- Patented three-speed, all-metal transmission matches the speed to the application for optimal performance
- Heavy-duty, 1/2", self-tightening chuck tightens throughout operation, providing superior bit-gripping torque
- Superior ergonomics optimize balance, size, and weight
- XRP™ extended run time batteries provide long run time and battery life
includes
- One hour charger
- Two 18 V XRP™ batteries
- 360° side handle
- Heavy-duty kit box
| Voltage Rating | 18 |
| Speeds | 3 |
| Cordless | Yes |
| Chuck Capacity | 1/2 in |
| RPM [Max] | 2000 rpm |
| Max. Watts Out | 480 |
| Weight | 14.0 LB |

