- 1/2" Capacity
- Cordless
- 18 V
- 2000 RPM Max
- Hammer - Drill
features
- High power, high efficiency motor delivers 510 unit watts out of max power for superior performance in all drilling and fastening applications
- XRP™ extended run time batteries provide long run time and battery life
- Patented three-speed, all-metal transmission matches the speed to the application for optimal performance
- Heavy-duty, 1/2", self-tightening chuck tightens throughout operation, providing superior bit-gripping torque
- Superior ergonomics optimize balance, size, and weight
includes
- 360° side handle
- Heavy-duty kit box
- One hour charger
- Two 18 V XRP™ batteries
| Type | Hammer-Drill |
| Battery Capacity (Amp-Hrs) | 2.4 |
| Length | 10 in |
| Blows/Impacts Per Minute | 34000 blows/min |
| Max. Watts Out | 510 |
| Cordless | Yes |
| Voltage Rating | 18 |
| RPM [Max] | 2000 rpm |
| Capacity, in | 0.5 in |
| Tool Wt. | 6.2 lb |
| Gear Train | Triple |
| Weight | 14.0 LB |

