- Heavy-Duty XRP 1/2", 18V Cordless Hammerdrill/Drill/Driver Kit w/ Vehicle Charger
- 2000 RPM Max
- 3-Speed
- Metal, Self-Tightening Chuck Type
| Speeds | 3 |
| Chuck Capacity | 1/2 in |
| Cordless | Yes |
| Max. Watts Out | 480 |
| Blows/Impacts Per Minute | 34000 blows/min |
| Voltage Rating | 18 |
| RPM [Max] | 2000 rpm |
| Weight | 14.0 LB |
| EAN or UPC | 28877528564 |

