- 1/2" Capacity
- Cordless
- 18 V
- 1800 RPM Max
- Hammer - Drill
features
- High power, high efficiency motor delivers 425 unit watts out of max power for superior performance in all drilling and fastening applications
- DeWALT® exclusive NANO™ phosphate Li-Ion cells offer long battery life and durability: 2,000 recharges
- Patented three-speed, all-metal transmission matches the speed to the application for optimal performance
- Heavy-duty, 1/2", self-tightening chuck tightens throughout operation, providing superior bit-gripping torque
- Enhanced durability and reliability to withstand jobsite environment and most demanding applications
- Anti-slip, comfort grip provides increased comfort and control
includes
- One hour charger
- Two 18 V XRP™ batteries
- 360° side handle
- Heavy-duty kit box
| Capacity, in | 0.5 in |
| Cordless | Yes |
| Voltage Rating | 18 |
| Length | 10 in |
| RPM [Max] | 1800 rpm |
| Blows/Impacts Per Minute | 30600 blows/min |
| Tool Wt. | 5.5 lb |
| Type | Hammer-Drill |
| Gear Train | Triple |
| Battery Capacity (Amp-Hrs) | 2.4 |
| Max. Watts Out | 425 |
| Weight | 13.0 LB |

