- Heavy-Duty 36V Battery Pack w/ NANO Technology
| For Use With | All Dewalt® 36 Volt Tools |
| Battery Life | 2,000 Charges |
| Type | Battery |
| Voltage Rating | 36 |
| Weight | 2.5 LB |
| EAN or UPC | 28877530000 |
| For Use With | All Dewalt® 36 Volt Tools |
| Battery Life | 2,000 Charges |
| Type | Battery |
| Voltage Rating | 36 |
| Weight | 2.5 LB |
| EAN or UPC | 28877530000 |