- Heavy-Duty XRP 1/2", 14.4V Cordless Hammerdrill/Drill/Driver Kit w/ Vehicle Charger
- 1800 RPM Max
- 3-Speed
- Self-Tightening Chuck Type
| Speeds | 3 |
| Blows/Impacts Per Minute | 30600 blows/min |
| Max. Watts Out | 335 |
| Voltage Rating | 14.4 |
| Cordless | Yes |
| RPM [Max] | 1800 rpm |
| Chuck Capacity | 1/2 in |
| Weight | 13.25 LB |
| EAN or UPC | 28877528632 |

