- Heavy-Duty XRP 1/2", 12V Cordless Drill/Driver Kit
- 1800 RPM Max
- 3-Speed
- Metal, Single Sleeve Ratcheting Chuck Type
| Chuck Capacity | 1/2 in |
| Max. Watts Out | 285 |
| Voltage Rating | 12 |
| RPM [Max] | 1800 rpm |
| Cordless | Yes |
| Speeds | 3 |
| Weight | 11.85 LB |
| Chuck Capacity | 1/2 in |
| Max. Watts Out | 285 |
| Voltage Rating | 12 |
| RPM [Max] | 1800 rpm |
| Cordless | Yes |
| Speeds | 3 |
| Weight | 11.85 LB |