- Heavy-Duty XRP 18V 9-Tool Combo Kit
| Voltage Rating | 18 |
| Battery Capacity (Amp-Hrs) | N/A |
| Tools Included | Impact Driver, Reciprocating Saw, Jig Saw, Circular Saw, Hammerdrill, Floodlight, Cut-Off Tool, Impact Wrench |
| Capacity, in | 0.5 in |
| Cordless | Yes |
| Weight | 55.75 LB |
| EAN or UPC | 28877574837 |

