15-Gauge Angled Finish Nails to complete fastening tasks in finishing applications. These steel nails feature bright finishes which are glued collated. The convenient 2500-piece pack allows you to always keep your nailer loaded.
features
Chisel Point
Coated Finish
2,500 Quantity
15 Gauge DA Style Nail
1-1/2" Length
Head Style
Flat
Battery Included
No
No. Of Batteries Required
1
Length
11 in
Nail Gauge
15 ga
Angle
34 degrees
Height
1.563 in
Width
2.1 in
No. of Packs
2500
Power Source
Non-Energy Using
Overall Length
1.5 in
Head Width
0.126 in
Battery Required
Yes
Collation Type
Glue
Coating
Bright Finish
Gauge
15
Weight
4.1 LB
EAN or UPC
885911414159
We're here for you
with Service Centers across the country - We have your back