- Angle Finish Nails
- 1 1/2" Nail Length
- 15 Gauge
- Steel
features
- Provides greatest holding power for heavy trim applications
| Nail/Staple Type | Angle Finish Nails |
| Material | Steel |
| Nail or Staple Length | 1 1/2 in |
| Nail Length | 1.5 in |
| Type | Finish Nail |
| Packing Type | Box |
| Manufacturer Name | DeWalt� |
| Gauge | 15 |
| Weight | 7.31 LB |
| EAN or UPC | 28877584966 |

