- 2 in Overall Length
- 34 degrees Angle
- 15 Gauge
- Bright Coating
description
- DEWALT's 15 Gauge Angled Finish Nails are manufactured to our highest standards and engineered to work seamlessly with DEWALT 15 Gauge Angled Finish Nailers. Choose from the full range of DEWALT 15 gauge angled finish nail lengths and pack sizes available [sold separately] to complete various finishing projects.
features
- Engineered To Work Seamlessly With DEWALT 15GA Angled Finish Nailers
- Ideal for Crown Molding, Base Boards, Door & Window Casings, Hardwood Flooring Installation, and Exterior Trim
- Nail Coating Suitable For Interior Use Only. DEWALT Galvanized Options Available and Suitable For Exterior Use (sold separately).
- Chisel Point To Reduce Splitting of Material
- Fits Most 15 Gauge DA Style Angled Finish Nailers
| Nail Gauge | 15 ga |
| Overall Length | 2 in |
| Width | 2.1 in |
| Angle | 34 degrees |
| Length | 11.4 in |
| Gauge | 15 |
| Battery Required | Yes |
| Battery Included | No |
| Height | 2 in |
| Head Style | Flat |
| Collation Type | Glue |
| Head Width | 0.126 in |
| Coating | Bright Finish |
| No. of Packs | 2500 |
| No. Of Batteries Required | 1 |
| Power Source | Non-Energy Using |
| Weight | 6.033 LB |
| EAN or UPC | 885911414111 |

