- Angle Finish Nails
- 2" Nail Length
- 15 Gauge
- Steel
features
- Provides greatest holding power for heavy trim applications
| Packing Type | Box |
| Type | Finish Nail |
| Nail or Staple Length | 2 in |
| Nail/Staple Type | Angle Finish Nails |
| Gauge | 15 |
| Nail Length | 2 in |
| Manufacturer Name | DeWalt� |
| Material | Steel |
| Weight | 9.375 LB |
| EAN or UPC | 28877585000 |

