- 2 in Overall Length
- 34 degrees Angle
- 15 Gauge
- Hot Galvanized Coating
description
- 15-Gauge Angled Finish Nails to complete fastening tasks in finishing applications. These steel nails feature Galvanized finishes which are glued collated. The convenient 2500-piece pack allows you to always keep your nailer loaded.
features
- Chisel Point
- Galvanized
- 2,500 Quantity
- DA Style Finish Nail
- 2" Length
| Angle | 34 degrees |
| No. Of Batteries Required | 1 |
| Battery Included | No |
| Length | 11.2 in |
| Coating | Hot Galvanized |
| Gauge | 15 |
| Width | 2.1 in |
| Nail Gauge | 15 ga |
| Collation Type | Glue |
| Battery Required | Yes |
| Height | 2 in |
| Head Width | 0.126 in |
| No. of Packs | 2500 |
| Head Style | Flat |
| Power Source | Non-Energy Using |
| Overall Length | 2 in |
| Weight | 5.933 LB |
| EAN or UPC | 885911414128 |

