- Angle Finish Nails
- 2 1/2" Nail Length
- 15 Gauge
- Steel
features
- Provides greatest holding power for heavy trim applications
| Manufacturer Name | DeWalt� |
| Gauge | 15 |
| Type | Finish Nail |
| Nail/Staple Type | Angle Finish Nails |
| Nail Length | 2.5 in |
| Packing Type | Box |
| Nail or Staple Length | 2 1/2 in |
| Material | Steel |
| Weight | 10.75 LB |
| EAN or UPC | 28877585031 |

