- 2 1/2 in Staple Leg Length
- 2.5 in Overall Length
- 34 degrees Angle
- 15 Gauge
- Hot Galvanized Coating
description
- DEWALT's 15 Gauge Angled Finish Nails are manufactured to our highest standards and engineered to work seamlessly with DEWALT 15 Gauge Angled Finish Nailers. Choose from the full range of DEWALT 15 gauge angled finish nail lengths and pack sizes available [sold separately] to complete various finishing projects.
features
- Engineered to work seamlessly with DEWALT 15ga angled finish nailers
- Ideal for crown molding, base boards, door & window casings, hardwood flooring installation, and exterior trim
- Nail coating suitable for interior use only. DEWALT galvanized options available and suitable for exterior use (sold separately).
- Chisel point to reduce splitting of material
- Fits most 15 gauge da style angled finish nailers
| Width | 2.2 in |
| Coating | Hot Galvanized |
| Power Source | Non-Energy Using |
| Battery Included | No |
| Gauge | 15 |
| Collation Type | Glue |
| No. Of Batteries Required | 1 |
| Height | 2.375 in |
| No. of Packs | 2500 |
| Nail Gauge | 15 ga |
| Length | 11.5 in |
| Head Style | Flat |
| Angle | 34 degrees |
| Overall Length | 2.5 in |
| Battery Required | Yes |
| Head Width | 0.126 in |
| Weight | 7.35 LB |
| EAN or UPC | 885911414142 |

