- Angle Finish Nails
- 2 1/2" Nail Length
- 15 Gauge
- Galvanized Steel
features
- Provides greatest holding power for heavy trim applications
| Packing Type | Box |
| Material | Galvanized Steel |
| Type | Finish Nail |
| Nail Length | 2.5 in |
| Nail or Staple Length | 2 1/2 in |
| Nail/Staple Type | Angle Finish Nails |
| Manufacturer Name | DeWalt� |
| Gauge | 15 |
| Weight | 11.35 LB |
| EAN or UPC | 28877585055 |

