- 20° Angle Finish Nails
- 1 1/2" Nail Length
- 16 Gauge
- Steel
description
- The DEWALT DCA16125 1-1/4 In. x 16 gauge 20-degree finish nail are manufactured out of cold-worked carbon steel and galvanized in a hot-dip process, which ensures that each nail will resist rust and moisture. Ideal for finish work, these 1-1/4 In. 16 gauge nails are packaged in quantities of 2,500.
features
- Consistent drivability for applications
- Durable & reliable
- Stamped galvanized steel nails
- Manufactured by DEWALT
| Nail/Staple Type | 20° Angle Finish Nails |
| Type | Finish Nail |
| Nail or Staple Length | 1 1/2 in |
| Manufacturer Name | DeWalt® |
| Material | Steel |
| Gauge | 16 |
| Nail Length | 1.5 in |
| Packing Type | Box |
| Weight | 2.86 LB |
| EAN or UPC | 28877488417 |

