- 20° Angle Finish Nails
- 2" Nail Length
- 16 Gauge
- Steel
description
- The DEWALT DCA16200 2 In. 16 gauge 20-degree angled finish nail are manufactured out of cold-worked carbon steel and galvanized in a hot-dip process, which ensures that each nail will resist rust and moisture. Ideal for finish work, these 2 In. 16 gauge nails are for use with DEWALT cordless angled nailers and packaged in quantities of 2,500.
features
- Consistent drivability for applications
- Durable & reliable
- Stamped galvanized steel nails
- Manufactured by DEWALT
| Material | Steel |
| Manufacturer Name | DeWalt® |
| Nail Length | 2 in |
| Gauge | 16 |
| Type | Finish Nail |
| Nail/Staple Type | 20° Angle Finish Nails |
| Packing Type | Box |
| Nail or Staple Length | 2 in |
| Weight | 4.3 LB |
| EAN or UPC | 28877488462 |

