- Battery Adapter Kit
description
- The DEWALT DCA2203C 20-volt MAX battery adapter kit for 18-volt tools allows for use of 20-volt MAX batteries in most DEWALT 18-volt tools. This adapter requires the use of 20-volt MAX chargers - this will not fit in DEWALT 18-volt chargers. This kit includes two 20-volt MAX XR lithium ion batteries, and a 20-volt charger so you can be ready to convert immediately. Use only with DCB201, DCB203, DCB203BT compact batteries.
features
- Kit includes one 18-volt to 20-volt MAX adapter, two DCB203 20-volt MAX XR lithium ion batteries (2.0 Ah) and one 12-volt/20-volt MAX charger
- Allows the use of 20-volt MAX batteries in most DEWALT 18-volt tools
- Adapter requires the use of 20-volt MAX chargers
- Adapter will not fit in DEWALT 18-volt chargers
- Use only with DEWALT compact batteries (model DCB201, DCB203, DCB203BT)
- Do not use with premium batteries (DCB200, DCB204, DCB204BT, DCB205) in 18 V compact drills DC970 and DC759
| Family Name | Battery Adapter Kit |
| Weight | 3.0 LB |
| EAN or UPC | 885911424530 |

