- Jobsite Charging Station
description
- The DEWALT DCB102 12V to 20V max jobsite charging station allows you to charge (2) DEWALT 12V to 20V max Li-ion batteries. It includes two USB ports to charge compatible devices (1.5 Amp max output). This unit charges the batteries in 95 NiMHs or less thus minimizing downtime. It also features a diagnostic display with an LED indicator that communicates the battery charge status: charged, charging, replace pack, and battery too hot or too cold. Common applications include: charges all 12V-20V max DEWALT batteries, and also able to charges cell phones, Ipods and tablets.
features
- Charges 2 DEWALT® 12V to 20V MAX Li-ion batteries
- Includes two USB ports to charge compatible devices (1.5 Amp max output)
- Charges the batteries in 95 minutes or less thus minimizing downtime
- Diagnostics with LED indicator communicates battery charge status: charged, charging, replace pack, and battery too hot or too cold
| Family Name | Jobsite Charging Station |
| Weight | 3.2 LB |
| EAN or UPC | 885911250900 |

