- Battery Charger
- Type
- 12 Volts to 20 Volts
description
- DEWALT 12 V MAX - 20 V MAX lithium ion battery charger.
features
- Manufactured by DEWALT
- Yellow LED illuminates for hot/cold pack delay
- Charges the battery in 90 minutes (DCB205) or less thus minimizing downtime
- Charges all DEWALT® 12 V to 20 V MAX Li-ion batteries
| Type | Li-lon |
| Voltage Rating | 12 V to 20 V |
| Volts [Max] | 20.0 V |
| Volts [Min] | 12.0 V |
| Weight | 1.3 LB |
| EAN or UPC | 885911421003 |

