- Fan Cooled Fast Charger
- 20/60 V Voltage Rating
description
- The DCB118 fast charger is a fan-cooled charging that is compatible with 20 V max batteries and the new 20 V/60 max battery. The charge rate is 8 A for premium batteries and 4 A for compact batteries.
features
- Compatible with all 20 V MAX* and 60 V MAX* DEWALT batteries
- Internal fan circulates air across batteries to reduce hot/cold pack delays
- This fan assisted cooling of batteries results in faster charge cycle time and reduces downtime in the field
- Chargers a DCB606 6.0 Ah battery in one hour
| Type | Fan Cooled, Fast Charger |
| Voltage Rating | 20/60 V |
| Weight | 1.8 LB |
| EAN or UPC | 885911437400 |

