- Battery Pack
- 20 V Voltage Rating
- Lithium Ion Battery Type
description
- The DCB203-2 20V MAX compact XR® lithium ion 2-Pack has an extended run-time battery and provides immediate feedback on state of charge with the 3-LED Fuel Gauge System.
features
- Compact XR lithium ion pack provides up to 33% longer run-time than standard 20V MAX battery packs
- 3-LED Fuel gauge system allows immediate feedback on state of charge
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Lightweight design and quick 45 minute charge time
- Individual pack weighs 1-lb, allowing user maximum run-time in a lightweight battery
| Voltage Rating | 20 V |
| Battery Type | Lithium Ion |
| Type | Battery Pack |
| Weight | 1.6 LB |
| EAN or UPC | 885911315166 |

