- Battery
- 20 V
- 4 Amp-Hr
description
- The DCB204-2 20-volt MAX premium XR lithium ion 2-pack provides immediate feedback on state of charge with the 3-LED fuel gauge system and has a lightweight design for easy transporting.
features
- Premium XR lithium ion pack provides up to 33% longer run-time than standard 20-volt MAX battery packs
- 3-LED Fuel gauge system allows immediate feedback on state of charge
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Individual pack weights 1.42-lbs allowing user maximum run-time in a lightweight battery
| Voltage Rating | 20 V |
| Battery Capacity (Amp-Hrs) | 4 |
| Type | Li-ion Battery |
| Weight | 2.8 LB |
| EAN or UPC | 885911312004 |

