- Battery
- 20 V
- 4 Amp-Hr
description
- DEWALT 20 V MAX premium XR lithium ion battery pack. Premium XR lithium ion pack provides up to 33% longer run-time than standard 20 V MAX battery packs. 3-LED fuel gauge system allows immediate feedback on state of charge. No memory and virtually no self-discharge for maximum productivity and less downtime. Weighs 1.42 lbs allowing user maximum run-time in a lightweight battery.
features
- Premium XR lithium ion pack provides up to 33% longer run-time than standard 20 V MAX battery packs
- 3-LED fuel gauge system allows immediate feedback on state of charge
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Weighs 1.42 lbs allowing user maximum run-time in a lightweight battery
- Maximum initial battery voltage (measures without a workload) is 20 V
- nominal voltage is 18
| Type | Li-ion Battery |
| Voltage Rating | 20 V |
| Battery Capacity (Amp-Hrs) | 4 |
| Weight | 1.4 LB |
| EAN or UPC | 885911319300 |

