- Rechargable Battery
- 20 Volts
- 5.0 Ah
- 2pk
description
- The DCB205-2 20V MAX premium XR 5.0 Ah lithium ion battery pack provides immediate feedback on state of charge with the 3-LED fuel gauge system and has a lightweight design for easy transporting.
features
- Maximum initial battery voltage (measured without a workload) is 20 volts - nominal voltage is 18
- Lightweight at 1.4-lbs and compatible with entire line of 20V MAX tools
- 3-LED fuel gauge allows immediate feedback on state of charge
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Premium XR lithium ion pack provides up to 60% more capacity than standard 20V MAX battery pack (DCB200)
| Battery Capacity (Amp-Hrs) | 5 |
| Voltage Rating | 20 V |
| Type | Li-ion Battery |
| Weight | 3.0 LB |
| EAN or UPC | 885911375955 |

